https://www.bdiexpress.com/medias/INDGATCPLGXX-ACA-FTON-S-G455S-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTd8aW1hZ2UvanBlZ3xhRFF6TDJoaVlTOHhNRE13TkRNMk16TXpNVFl4TkM5SlRrUkhRVlJEVUV4SFdGaGZRVU5CWDBaVVQwNWZVMTlITkRVMVUxOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fGMzNmFjMzcwYTI4ZjkzYTcyYmNlOGM0NGY0NzY0NGJjY2JjNmMwMDkwZDExNjI4MTdlN2UwNzE0MTA5MmNhZGU
GATES
GATES
G45590-1212S
GATES GATES
描述
GATES G45590-1212S
Hose Coupling; Polar Seal; 0.626" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Straight Configuration; Steel; Zinc Plated; O-Ring Seal Type; 3.31" Outside Diameter; No.12 FTON End Connection Type; 1-1/16"-14 End Connection Size; 2.06" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
制造商部件号
G45590-1212S
BDI部件号
1092261
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G45590-1212S/p/1092261
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053560671
重量 / Kilogram
0.14
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G45590-1212S
制造商内部编号
733203175
重量/磅
0.3
产品明细
Hose Coupling
产品规格
Polar Seal; 0.626" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Straight Configuration; Steel; Zinc Plated; O-Ring Seal Type; 3.31" Outside Diameter; No.12 FTON End Connection Type; 1-1/16"-14 End Connection Size; 2.06" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
详细描述
Hose Coupling; Polar Seal; 0.626" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Straight Configuration; Steel; Zinc Plated; O-Ring Seal Type; 3.31" Outside Diameter; No.12 FTON End Connection Type; 1-1/16"-14 End Connection Size; 2.06" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available