

GATES
GATES
G47510-0806S
GATES GATES
描述
GATES G47510-0806S
Hose Coupling; Polar Seal; 0.406" Hose Inside Diameter; Flareless Tube Fitting Type; Straight Configuration; Steel; Zinc Plated; Compression Seal Type; 2.75" Outside Diameter; No.6 MFA End Connection Type; 9/16"-18 End Connection Size; 1.5" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
制造商部件号
G47510-0806S
BDI部件号
22493367
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G47510-0806S/p/22493367
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075724391
重量 / Kilogram
0.12
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G47510-0806S
制造商内部编号
733220135
重量/磅
0.26
产品明细
Hose Coupling
产品规格
Polar Seal; 0.406" Hose Inside Diameter; Flareless Tube Fitting Type; Straight Configuration; Steel; Zinc Plated; Compression Seal Type; 2.75" Outside Diameter; No.6 MFA End Connection Type; 9/16"-18 End Connection Size; 1.5" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
详细描述
Hose Coupling; Polar Seal; 0.406" Hose Inside Diameter; Flareless Tube Fitting Type; Straight Configuration; Steel; Zinc Plated; Compression Seal Type; 2.75" Outside Diameter; No.6 MFA End Connection Type; 9/16"-18 End Connection Size; 1.5" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available