

GATES
GATES
G47527-1010S
GATES GATES
描述
GATES G47527-1010S
Hose Coupling; Polar Seal; 0.5" Hose Inside Diameter; Braze-On Fitting Type; Straight Configuration; Steel; Zinc Plated; 0.625" Outside Diameter; No.10 FBO End Connection; 0.85" Cutoff Size; 2.098" Length; O-Ring Specially Compounded For R134A Refrigerants Also Available
制造商部件号
G47527-1010S
BDI部件号
22493401
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G47527-1010S/p/22493401
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075724568
重量 / Kilogram
0.05
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G47527-1010S
制造商内部编号
733220305
重量/磅
0.1
产品明细
Hose Coupling
产品规格
Polar Seal; 0.5" Hose Inside Diameter; Braze-On Fitting Type; Straight Configuration; Steel; Zinc Plated; 0.625" Outside Diameter; No.10 FBO End Connection; 0.85" Cutoff Size; 2.098" Length; O-Ring Specially Compounded For R134A Refrigerants Also Available
详细描述
Hose Coupling; Polar Seal; 0.5" Hose Inside Diameter; Braze-On Fitting Type; Straight Configuration; Steel; Zinc Plated; 0.625" Outside Diameter; No.10 FBO End Connection; 0.85" Cutoff Size; 2.098" Length; O-Ring Specially Compounded For R134A Refrigerants Also Available