对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

G60308-0806 https://www.bdiexpress.com/medias/INDGATFITTNG-MB-MJ45-G60308-1-SID-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MDd8aW1hZ2UvanBlZ3xhR0ZoTDJobU9TOHhNRFF3T0RjeE16VTFNVGt3TWk5SlRrUkhRVlJHU1ZSVVRrZGZUVUpmVFVvME5WOUhOakF6TURoZk1WOVRTVVJmVWw4ek1EQjRNekF3TG1wd1p3fDcxN2QxNWQ4YjZlYTIzNjM3ZWFiYmQ1YjM3NjczNzcyYTg5ZDlkOTIyM2VjN2QxM2I3MDlkNzQ5NDk0YWJmMTQ
1116650 配件/适配器 

GATES GATES

G60308-0806

描述

GATES G60308-0806

Hydraulic Adapter; SAE To SAE Adapter; Male O-Ring Boss To Male JIC 37 Deg Flare To 45 Deg; Block Configuration; 45 Deg Angle; Steel Material; 8 End Size 1; MB End Type 1; 3/4"-16 Thread Size 1; 6 End Size 2; MJ End Type 2; 9/16"-18 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose

制造商部件号

G60308-0806

BDI部件号
1116650

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
GATES
最低订购量
EAN条码
0770075179177
重量 / Kilogram
0.09
Product Group - BDI
F02172
名称
Adapter
关键字串
Hydraulic
产品明细
Hydraulic Adapter
产品规格
SAE To SAE Adapter; Male O-Ring Boss To Male JIC 37 Deg Flare To 45 Deg; Block Configuration; 45 Deg Angle; Steel Material; 8 End Size 1; MB End Type 1; 3/4"-16 Thread Size 1; 6 End Size 2; MJ End Type 2; 9/16"-18 Thread Size 2
详细描述
Hydraulic Adapter; SAE To SAE Adapter; Male O-Ring Boss To Male JIC 37 Deg Flare To 45 Deg; Block Configuration; 45 Deg Angle; Steel Material; 8 End Size 1; MB End Type 1; 3/4"-16 Thread Size 1; 6 End Size 2; MJ End Type 2; 9/16"-18 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose