CLIMAX METAL
CLIMAX METAL
ISCC-037-025-S
CLIMAX METAL CLIMAX METAL
描述
CLIMAX METAL ISCC-037-025-S
Clamp Coupling; One-Piece; 3/8" X 1/4" Bore; 7/8" Outside Diameter; 1-3/8" Length; #6-32 X 3/8 Clamp Screw; Stainless Steel; ISCC Series; Industry Standard; Approximate Weight 2.7OZ
制造商部件号
ISCC-037-025-S
BDI部件号
196420
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/ISCC-037-025-S/p/196420
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0044861431023
重量 / Kilogram
0.077
Product Group - BDI
M02302
名称
Coupling
关键字串
Clamp
产品明细
Clamp Coupling
产品规格
One-Piece; 3/8" X 1/4" Bore; 7/8" Outside Diameter; 1-3/8" Length; #6-32 X 3/8 Clamp Screw; Stainless Steel; ISCC Series; Industry Standard; Approximate Weight 2.7OZ
详细描述
Clamp Coupling; One-Piece; 3/8" X 1/4" Bore; 7/8" Outside Diameter; 1-3/8" Length; #6-32 X 3/8 Clamp Screw; Stainless Steel; ISCC Series; Industry Standard; Approximate Weight 2.7OZ