https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944570-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NHxpbWFnZS9qcGVnfGFERXlMMmhpTVM4eE1UQTVOVGd4TlRBeU9EYzJOaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFExTnpCZk16QXdlRE13TUM1cWNHY3xkZDk1MzUwMTczYWQ2ZWE5NTg1OTVlMDg5YzNmYTA0YmQ3NGY4NWM3YjkxMTEyYWZlYTEwYmNiMjllNWQzODBi
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944570-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NHxpbWFnZS9qcGVnfGFERXlMMmhpTVM4eE1UQTVOVGd4TlRBeU9EYzJOaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFExTnpCZk16QXdlRE13TUM1cWNHY3xkZDk1MzUwMTczYWQ2ZWE5NTg1OTVlMDg5YzNmYTA0YmQ3NGY4NWM3YjkxMTEyYWZlYTEwYmNiMjllNWQzODBi
SMC
SMC
KQ2E03-35A
SMC SMC
描述
SMC KQ2E03-35A
Push To Connect Fitting; Straight | Connector | Bulkhead; Tube To Pipe Fitting Type; 5/32 Inch Tube X 1/4 Inch FNPT; Brass; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
制造商部件号
KQ2E03-35A
BDI部件号
17944570
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/KQ2E03-35A/p/17944570
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 68 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.02
Product Group - BDI
F02172
类别 - BDI
Push To Connect Fittings
名称
Fitting
关键字串
Push To Connect
重量/磅
0.0734
产品明细
Tube Connector
产品规格
Tube Bulkhead Connector; Push to Connect Bulkhead Connector; 5/32" Tubing; 1/4" NPT Tubing; Brass Material
详细描述
Push To Connect Fitting; Straight | Connector | Bulkhead; Tube To Pipe Fitting Type; 5/32 Inch Tube X 1/4 Inch FNPT; Brass; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range