https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945544-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIxNXxpbWFnZS9qcGVnfGFERmlMMmcyTnk4eE1UQTVOakF6TnpBNU56VXdNaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFUxTkRSZk16QXdlRE13TUM1cWNHY3xhNTZmMWMwNzIzYTEyY2RhNTk5YjE4MjQ3Y2Y5ZDRlY2NiM2VjMDRjN2QzY2Y4ODliOGQyZTZmMGU1ZGI3ODFk
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945544-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIxNXxpbWFnZS9qcGVnfGFERmlMMmcyTnk4eE1UQTVOakF6TnpBNU56VXdNaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFUxTkRSZk16QXdlRE13TUM1cWNHY3xhNTZmMWMwNzIzYTEyY2RhNTk5YjE4MjQ3Y2Y5ZDRlY2NiM2VjMDRjN2QzY2Y4ODliOGQyZTZmMGU1ZGI3ODFk
SMC
SMC
KQ2L01-03A
SMC SMC
Description
KQ2L01-03A
Push To Connect Fitting; Elbow | Reducer; Tube To Tube Fitting Type; 1/8 Inch Tube X 5/32 Inch Tube; 90 Degree; Resin; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2L01-03A
BDI #
17945544
Details
3.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L01-03A/p/17945544
Your Price
$ 3.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.002
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0024
Long Description
Push To Connect Fitting; Elbow | Reducer; Tube To Tube Fitting Type; 1/8 Inch Tube X 5/32 Inch Tube; 90 Degree; Resin; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range