对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

KQ2R08-12 https://www.bdiexpress.com/medias/SROSMCREDUCR-TUBE-KQ2R-PBT-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4MHxpbWFnZS9qcGVnfGFEWmlMMmc0TVM4NU9Ua3lNVFV5TXpVd056VXdMMU5TVDFOTlExSkZSRlZEVWw5VVZVSkZYMHRSTWxKZlVFSlVYMGRTV1Y4ek1EQjRNekF3TG1wd1p3fDQ0NzMyN2VhYjYyNDVmYTgwNDA4NzJkMDQ0YzFkM2E3NDk4NmNjOGMxOWZlN2JjZDZkNGRmMTU0YjVmYWM1NDg
17946506 配件/适配器 

SMC SMC

KQ2R08-12

描述

SMC KQ2R08-12

Tube Reducer; Plug-In; 8MM Tube Outside Diameter; 12MM Fitting Outside Diameter; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; Light Grey Release Button; 36.5MM Overall Length; Air/Water Fluid; -5 to 60 Degree C

制造商部件号

KQ2R08-12

BDI部件号
17946506

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
SMC
制造商名称
SMC
最低订购量
重量 / Kilogram
0.006
Product Group - BDI
F02172
名称
Reducer
关键字串
Tube
产品明细
Tube Reducer
产品规格
Plug-In; 8MM Tube Outside Diameter; 12MM Fitting Outside Diameter; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; Light Grey Release Button; 36.5MM Overall Length; Air/Water Fluid; -5 to 60 Degree C
详细描述
Tube Reducer; Plug-In; 8MM Tube Outside Diameter; 12MM Fitting Outside Diameter; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; Light Grey Release Button; 36.5MM Overall Length; Air/Water Fluid; -5 to 60 Degree C