KQG2H13-N02S https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2H13-N02S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NjJ8aW1hZ2UvanBlZ3xhRFExTDJnM1l5OHhNREV6TmpRMk5EVTRPRGd6TUM5SlRrUlRUVU5HVkZST1IxaGZTMUZITWtneE0xOU9NREpUWHpNd01IZ3pNREF1YW5Cbnw2NTNkY2E3Zjc4YjNkN2M1MDdiNGI5YWRkYmMxODNiNTRiNGE0MmJmOGEwMmUzOWFmYzAzMTU4ZDNjYTQ5OGE2
17949692 配件/适配器 

SMC SMC

KQG2H13-N02S

描述

SMC KQG2H13-N02S ; 气动元件/接头

Tube Connector; One Touch Fitting; 1/2" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature

制造商部件号

SMC KQG2H13-N02S

BDI部件号
17949692

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
SMC
制造商名称
SMC
最低订购量
重量 / Kilogram
0.04
Product Group - BDI
F02172
名称
Connector
关键字串
Tube
重量/磅
0.08091
产品明细
Tube Connector
产品规格
One Touch Fitting; 1/2" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
详细描述
Tube Connector; One Touch Fitting; 1/2" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature