https://www.bdiexpress.com/medias/INDSMCPUSHFT-17949725-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1N3xpbWFnZS9qcGVnfGFEVmlMMmhpT0M4eE1UQTVOemcxTVRBMk9EUTBOaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORGszTWpWZk16QXdlRE13TUM1cWNHY3w1M2Q1MmY5NjVjOGIzNTdmZDgyZWU2YmQwN2M0NDE0MjljM2YwNTQ4OWE2MmFlMTc1OGZlNDcyMjMyYzA0MjFk
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17949725-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1N3xpbWFnZS9qcGVnfGFEVmlMMmhpT0M4eE1UQTVOemcxTVRBMk9EUTBOaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORGszTWpWZk16QXdlRE13TUM1cWNHY3w1M2Q1MmY5NjVjOGIzNTdmZDgyZWU2YmQwN2M0NDE0MjljM2YwNTQ4OWE2MmFlMTc1OGZlNDcyMjMyYzA0MjFk
SMC
SMC
KQG2T07-00
SMC SMC
Description
KQG2T07-00 UNION TEE ; UNION 8MM TUBE OD 316 SS -100KPA TO 1MPA
Tube Union Tee; One Touch Fitting; 1/4" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Part #
KQG2T07-00
BDI #
17949725
Details
55.52
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2T07-00/p/17949725
Your Price
$ 55.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183102
Weight / Kilogram
0.018
Product Group - BDI
F02172
Noun
Tee
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.03241
Product Detail
Tube Union Tee
Product Specification
One Touch Fitting; 1/4" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Long Description
Tube Union Tee; One Touch Fitting; 1/4" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature