KQG2T07-N03S https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2T07-N02S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MjR8aW1hZ2UvanBlZ3xhREkyTDJnNVpTOHhNREUwTkRNMk9EYzROelE0Tmk5SlRrUlRUVU5HVkZST1IxaGZTMUZITWxRd04xOU9NREpUWHpNd01IZ3pNREF1YW5Cbnw5NTU5ODRhNGYwYjMxZWQ5NjU3NTEyYzQzMzkwZGNhNzczYTZmN2VjZDNjNmQ5Y2QyMTVjN2JhZGNhYjYxOTMz
17949729 配件/适配器 

SMC SMC

KQG2T07-N03S

描述

SMC KQG2T07-N03S

Tube Branch Tee; One Touch Fitting; 1/4" Tubing OD; 3/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature

制造商部件号

KQG2T07-N03S

BDI部件号
17949729

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 墨西哥 5
BDI- 美国 5

品牌
SMC
制造商名称
SMC
最低订购量
重量 / Kilogram
0.038
Product Group - BDI
F02172
名称
Tee
关键字串
Tube
重量/磅
0.08311
产品明细
Tube Branch Tee
产品规格
One Touch Fitting; 1/4" Tubing OD; 3/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
详细描述
Tube Branch Tee; One Touch Fitting; 1/4" Tubing OD; 3/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature