https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095831-300X300.jpg?context=bWFzdGVyfHJvb3R8ODkxNXxpbWFnZS9qcGVnfGFETTBMMmc1TUM4eE1EQTNOakk0T1RJd05ESTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVFU0TXpGZk16QXdXRE13TUM1cWNHY3xlMjNmMDhmZWQyY2NlMTg2MmVkMzY4ZTMwNTFlNDRmOThlMGI2OWVjNmE5YjRlMmZhZjFkZmJjZTIzZTMzZDk2
BESWICK
BESWICK
MH-1008-2-316
BESWICK BESWICK
描述
BESWICK MH-1008-2-316
Hose Fitting; Straight; #10-32 Male Thread X Hose Barb; 21/32" Length; 5/16" Hex Size; 316 Stainless Steel; Nitrile O-Ring; For 0.17" to 3/16" Inside Diameter Tubing
制造商部件号
MH-1008-2-316
BDI部件号
25095831
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/MH-1008-2-316/p/25095831
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Fitting
关键字串
Hose
产品明细
Hose Fitting
产品规格
Straight; #10-32 Male Thread X Hose Barb; 21/32" Length; 5/16" Hex Size; 316 Stainless Steel; Nitrile O-Ring
详细描述
Hose Fitting; Straight; #10-32 Male Thread X Hose Barb; 21/32" Length; 5/16" Hex Size; 316 Stainless Steel; Nitrile O-Ring; For 0.17" to 3/16" Inside Diameter Tubing