https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095832-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEzMzd8aW1hZ2UvanBlZ3xhREk0TDJnM1lpOHhNREEzTmpJNE9UZzFPVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVNE16SmZNekF3V0RNd01DNXFjR2N8MTY2OWZjMTAzOGZmZmYwMjM5Y2RmZjMzYjZhZDJmODE1YTAzNDZiMTAzNGFiNjIwY2RmNjBmYTIxNjA0MDFmZA
BESWICK
BESWICK
MLS-1010-316
BESWICK BESWICK
描述
BESWICK MLS-1010-316
Hose Fitting; Elbow; #10-32 Male Thread X #10-32 Female Thread; Adjustable Position Adapter; 316 Stainless Steel; Nitrile O-Ring; 7/32" Outlet Height; 1/2" Length; 5/16" Width; 21/32" Height
制造商部件号
MLS-1010-316
BDI部件号
25095832
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/MLS-1010-316/p/25095832
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Fitting
关键字串
Hose
产品明细
Hose Fitting
产品规格
Elbow; #10-32 Male Thread X #10-32 Female Thread; Adjustable Position Adapter; 316 Stainless Steel; Nitrile O-Ring; 7/32" Outlet Height; 1/2" Length; 5/16" Width; 21/32" Height
详细描述
Hose Fitting; Elbow; #10-32 Male Thread X #10-32 Female Thread; Adjustable Position Adapter; 316 Stainless Steel; Nitrile O-Ring; 7/32" Outlet Height; 1/2" Length; 5/16" Width; 21/32" Height