

ADVANCED TECHN. PROD
ADVANCED TECHN. PROD
PL06-02
ADVANCED TECHN. PROD ADVANCED TECHN. PROD
描述
ADVANCED TECHN. PROD PL06-02
Tube Elbow; 90 Degree; 6MM Tube Outside Diameter X 1/4" Male BSPT Thread; Black PBT/Nickel Plated Brass; 150PSI Maximum Working Pressure; Compressed Air/Inert Gas Fluid; NBR O-Ring; 32 to 140 Degree F Temperature
制造商部件号
PL06-02
BDI部件号
25087485
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/PL06-02/p/25087485
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Elbow
关键字串
Tube
产品明细
Tube Elbow
产品规格
90 Degree; 6MM Tube Outside Diameter X 1/4" Male BSPT Thread; Black PBT/Nickel Plated Brass; 150PSI Maximum Working Pressure; Compressed Air/Inert Gas Fluid; NBR O-Ring; 32 to 140 Degree F Temperature
详细描述
Tube Elbow; 90 Degree; 6MM Tube Outside Diameter X 1/4" Male BSPT Thread; Black PBT/Nickel Plated Brass; 150PSI Maximum Working Pressure; Compressed Air/Inert Gas Fluid; NBR O-Ring; 32 to 140 Degree F Temperature