CLIMAX METAL
CLIMAX METAL
R2CC-200-200
CLIMAX METAL CLIMAX METAL
描述
CLIMAX METAL R2CC-200-200
Clamp Coupling; Re-Machinable Couplings R2CC-Series; 1" Pilot Bore; 2" Max Bore; 3 1/4" Outside Diameter; 3 1/4" Length; 5/16"-24 Clamp Screw; Black Oxide Steel; 154OZ Approximate Weight
制造商部件号
R2CC-200-200
BDI部件号
196971
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/R2CC-200-200/p/196971
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0044861470077
重量 / Kilogram
4.36
Product Group - BDI
M02302
名称
Coupling
关键字串
Clamp
产品明细
Clamp Coupling
产品规格
Re-Machinable Couplings R2CC-Series; 1" Pilot Bore; 2" Max Bore; 3 1/4" Outside Diameter; 3 1/4" Length; 5/16"-24 Clamp Screw; Black Oxide Steel; 154OZ Approximate Weight
详细描述
Clamp Coupling; Re-Machinable Couplings R2CC-Series; 1" Pilot Bore; 2" Max Bore; 3 1/4" Outside Diameter; 3 1/4" Length; 5/16"-24 Clamp Screw; Black Oxide Steel; 154OZ Approximate Weight