https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123967-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzV8aW1hZ2UvanBlZ3xhRGhsTDJobFpTOHhNREUwTVRnNE9EY3dPRFl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNNU5qZGZNekF3V0RNd01DNXFjR2N8ZDcwOWQ2MDcwYWYxODAxZThiMzY0NjFhZmQ3ODY1ZGJjZTg2NWZiZDUyNTM3OTc3N2YzZDU3NDVjMDczMGI4MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123967-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzV8aW1hZ2UvanBlZ3xhRGhsTDJobFpTOHhNREUwTVRnNE9EY3dPRFl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNNU5qZGZNekF3V0RNd01DNXFjR2N8ZDcwOWQ2MDcwYWYxODAxZThiMzY0NjFhZmQ3ODY1ZGJjZTg2NWZiZDUyNTM3OTc3N2YzZDU3NDVjMDczMGI4MA
BANJO
BANJO
RC200-050
BANJO BANJO
描述
BANJO RC200-050
Pipe Coupling; 2" Female Pipe Thread; 1/2" Female Pipe Thread; 150PSI at 70 Degree F Operating Pressure; Polypropylene Material; Banjo Reducer
制造商部件号
RC200-050
BDI部件号
25123967
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/RC200-050/p/25123967
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Coupling
关键字串
Pipe
产品明细
Banjo Reducer Coupling
产品规格
2" Female Pipe Thread; 1/2" Female Pipe Thread; 150PSI at 70 Degree F Operating Pressure; Polypropylene Material
详细描述
Pipe Coupling; 2" Female Pipe Thread; 1/2" Female Pipe Thread; 150PSI at 70 Degree F Operating Pressure; Polypropylene Material; Banjo Reducer

