https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098361-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjd8aW1hZ2UvanBlZ3xhREZrTDJobE5pOHhNREEzTmpReU5EZ3pNVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rnek5qRmZNekF3V0RNd01DNXFjR2N8M2U2NmIwOGRmNTg2NDYyNDc5NmJhMzE2MzY0ZmQxZGY0MWIxYjNhY2UyYWZiNTM2OTlmOTRkOWE5NjFhYWU4Ng
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098361-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjd8aW1hZ2UvanBlZ3xhREZrTDJobE5pOHhNREEzTmpReU5EZ3pNVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rnek5qRmZNekF3V0RNd01DNXFjR2N8M2U2NmIwOGRmNTg2NDYyNDc5NmJhMzE2MzY0ZmQxZGY0MWIxYjNhY2UyYWZiNTM2OTlmOTRkOWE5NjFhYWU4Ng
SCHMALZ VACUUM COMP.
SCHMALZ VACUUM COMP.
SA-NIP N003 M3-AG DN100
SCHMALZ VACUUM COMP. SCHMALZ VACUUM COMP.
描述
SCHMALZ VACUUM COMP. SA-NIP N003 M3-AG DN100
Connection Nipple; M3 Thread; 7.5MM Overall Length; Aluminum; 2MM Fitting Length; 1MM Nominal Size; For Suction Cup
制造商部件号
SA-NIP N003 M3-AG DN100
BDI部件号
25098361
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/SA-NIP-N003-M3-AG-DN100/p/25098361
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Nipple
关键字串
Connection
产品明细
Connection Nipple
产品规格
M3 Thread; 7.5MM Overall Length; Aluminum; 2MM Fitting Length; 1MM Nominal Size
详细描述
Connection Nipple; M3 Thread; 7.5MM Overall Length; Aluminum; 2MM Fitting Length; 1MM Nominal Size; For Suction Cup

