https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2L09-35AS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1MHxpbWFnZS9qcGVnfGFEUXhMMmczWXk4eE1EYzNNVEV6TlRjMU9ETTJOaTlKVGtSVFRVTkdTVlJIV0ZoZlMxRXlUREE1WHpNMVFWTmZNekF3ZURNd01DNXFjR2N8YTg1YmE4ZTU4ZjNlMzhhODA0Zjg3ODEwOTVmZjczOTMwZTYzNWU1NDg1ZDZiOWIzMWVkYjIyYTViOWE4MWMyYQ
https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2L09-35AS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1MHxpbWFnZS9qcGVnfGFEUXhMMmczWXk4eE1EYzNNVEV6TlRjMU9ETTJOaTlKVGtSVFRVTkdTVlJIV0ZoZlMxRXlUREE1WHpNMVFWTmZNekF3ZURNd01DNXFjR2N8YTg1YmE4ZTU4ZjNlMzhhODA0Zjg3ODEwOTVmZjczOTMwZTYzNWU1NDg1ZDZiOWIzMWVkYjIyYTViOWE4MWMyYQ
SMC
SMC
KQ2L09-35AS
SMC SMC
Description
KQ2L09-35AS TUBE ELBOW FITTING ; 90 DEG 5/16" MALE OD 1/4" NPT PORT
Tube Elbow; Push to Connect Male Elbow; 5/16" Tubing; 1/4" NPT Tubing; Brass Material; With Thread Sealant
Part #
KQ2L09-35AS
BDI #
17945935
Details
3.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L09-35AS/p/17945935
Your Price
$ 3.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.015
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Push to Connect Male Elbow; 5/16" Tubing; 1/4" NPT Tubing; Brass Material; With Thread Sealant
Long Description
Tube Elbow; Push to Connect Male Elbow; 5/16" Tubing; 1/4" NPT Tubing; Brass Material; With Thread Sealant