SMC
SMC
SMC KQB2H09-N02S
SMC SMC
描述
SMC KQB2H09-N02S ; 自动化产品/接头
Tube Connector; 5/16" Male OD; 1/4" NPT Port; -100kPa to 1MPa Operating Pressure; Stainless Steel; Air/Water Fluid; Grease-Free; With Thread Seal
制造商部件号
KQB2H09-N02S
BDI部件号
17949104
详情
16.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/SMC-KQB2H09-N02S/p/17949104
单价(不含税)
¥16.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
F02172
名称
Connector
关键字串
Tube
产品明细
Tube Connector
产品规格
5/16" Male OD; 1/4" NPT Port; -100kPa to 1MPa Operating Pressure; Stainless Steel; Air/Water Fluid; Grease-Free; With Thread Seal
详细描述
Tube Connector; 5/16" Male OD; 1/4" NPT Port; -100kPa to 1MPa Operating Pressure; Stainless Steel; Air/Water Fluid; Grease-Free; With Thread Seal