对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SMK20-1/4NPT-VDC6F https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176958-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNzV8aW1hZ2UvanBlZ3xhRFl6TDJnek9DOHhNREk1TnpJNU9EUTROVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZNU5UaGZNekF3ZURNd01DNXFjR2N8YmFlYmRlNGZjZDM4MTE1MjQxMzgxMjExZDBhMmViNDZjZGM1MjI4NzQ4ZmM5YjU0ZTY4MmM2NWM0ZGY4NzEzYQ
25176958 配件/适配器 

STAUFF STAUFF

SMK20-1/4NPT-VDC6F

描述

STAUFF SMK20-1/4NPT-VDC6F

Test Coupling; 1/4" MNPT Thread Size; Taper Type D; Viton Seal; Zinc/Nickel Plated Steel; 9137PSI Maximum Working Pressure

制造商部件号

SMK20-1/4NPT-VDC6F

BDI部件号
25176958

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
STAUFF
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Coupling
关键字串
Test
重量/磅
0.1606
产品明细
Test Coupling
产品规格
1/4" MNPT Thread Size; Taper Type D; Viton Seal; Zinc/Nickel Plated Steel; 9137PSI Maximum Working Pressure
详细描述
Test Coupling; 1/4" MNPT Thread Size; Taper Type D; Viton Seal; Zinc/Nickel Plated Steel; 9137PSI Maximum Working Pressure