https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176959-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MDJ8aW1hZ2UvanBlZ3xhRE14TDJnME1pOHhNREk1TnpJNU9EYzBOelF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZNU5UbGZNekF3ZURNd01DNXFjR2N8OGE3NTI3YWI5ODkxMWFkYjA4OWUxOTNjZDZlODE2ZjE4ZjFhMWEwODZiNzNlNTA2OWMzMTNmNTBkZDdhNDM5OA
STAUFF
STAUFF
SMK20-G1/4-VC
STAUFF STAUFF
描述
STAUFF SMK20-G1/4-VC
Test Coupling; G1/4 Thread Size; Elastomeric Sealing Type C; Viton Seal; Zinc/Nickel Plated Steel; 9137PSI Maximum Working Pressure
制造商部件号
SMK20-G1/4-VC
BDI部件号
25176959
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/SMK20-G1-4-VC/p/25176959
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Coupling
关键字串
Test
重量/磅
0.1782
产品明细
Test Coupling
产品规格
G1/4 Thread Size; Elastomeric Sealing Type C; Viton Seal; Zinc/Nickel Plated Steel; 9137PSI Maximum Working Pressure
详细描述
Test Coupling; G1/4 Thread Size; Elastomeric Sealing Type C; Viton Seal; Zinc/Nickel Plated Steel; 9137PSI Maximum Working Pressure