对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SS-1610-9 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25124783-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM0MzN8aW1hZ2UvanBlZ3xhREUxTDJoa05DOHhNREUwTVRneE1qRXlPVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpRM09ETmZNekF3V0RNd01DNXFjR2N8ZjBjNmU3YTFkN2JkNmUzNDBiYTkxNjk3N2FjOGE1NzBjYjY3YTZlOWY1ZjQ5OTc3MmQ1MTFkNmMyMjYxNzEzNQ
25124783 配件/适配器 

SWAGE-LOK SWAGE-LOK

SS-1610-9

描述

SWAGE-LOK SS-1610-9

Tube Union Elbow; 90 Degree; 1" Tube Outside Diameter; 316 Stainless Steel Body Material

制造商部件号

SS-1610-9

BDI部件号
25124783

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SWAGE-LOK HYDRAULIC FITTINGS
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Elbow
关键字串
Tube
产品明细
Tube Union Elbow
产品规格
90 Degree; 1" Tube Outside Diameter; 316 Stainless Steel Body Material
详细描述
Tube Union Elbow; 90 Degree; 1" Tube Outside Diameter; 316 Stainless Steel Body Material