https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996604-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE1NjJ8aW1hZ2UvanBlZ3xhRGsyTDJnNU5DODVPVGcyTWpNNU5EazJNakl5TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs1TmpZd05GOHpNREJZTXpBd0xtcHdad3xkZTE5N2Y1MGUxMzMzYTFhYzNmOTlhYjVkMzA1MmYyMWI2MzRhOWY3ZDZlYTZmMmU0MjIxNDkyODJiMjg5ZDA2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996604-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE1NjJ8aW1hZ2UvanBlZ3xhRGsyTDJnNU5DODVPVGcyTWpNNU5EazJNakl5TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs1TmpZd05GOHpNREJZTXpBd0xtcHdad3xkZTE5N2Y1MGUxMzMzYTFhYzNmOTlhYjVkMzA1MmYyMWI2MzRhOWY3ZDZlYTZmMmU0MjIxNDkyODJiMjg5ZDA2
SANITARY SOLUTIONS
SANITARY SOLUTIONS
SS2S7-1.5-316L
SANITARY SOLUTIONS SANITARY SOLUTIONS
描述
SANITARY SOLUTIONS SS2S7-1.5-316L
Tube Elbow; 90 Degree; 1-1/2" Tube Outside Diameter; 0.065" Wall Thickness; With Tangent; 316L Stainless Steel Material
制造商部件号
SS2S7-1.5-316L
BDI部件号
24996606
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/SS2S7-1-5-316L/p/24996606
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Elbow
关键字串
Tube
产品明细
Tube Elbow
产品规格
90 Degree; 1.5" Tube Outside Diameter; 0.065" Wall Thickness; With Tangent; 316L Stainless Steel Material
详细描述
Tube Elbow; 90 Degree; 1-1/2" Tube Outside Diameter; 0.065" Wall Thickness; With Tangent; 316L Stainless Steel Material
