对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

ZUSA-STF-QC-28 https://www.bdiexpress.com/medias/INDU-S-CLMPXX-STR-CNTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzB8aW1hZ2UvanBlZ3xhRGRrTDJobE55ODVOVGs0TVRRNU5qZzVNemMwTG1wd1p3fGRkMzhlYTI5Yzk3OTc3NGQzOTUwYTYzMTdlZGFhODg1YjRmODIxNzc3NjU0YmRhNjNjYTM3ZGJiMGJiNTMxYTI
23743367 配件/适配器 

USA SEALING USA SEALING

ZUSA-STF-QC-28

描述

USA SEALING ZUSA-STF-QC-28

Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 6" Length Straight, 1-1/2" Tube Outside Diameter, Connect Straight to Straight Runs of Tubing, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished On The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup

制造商部件号

ZUSA-STF-QC-28

BDI部件号
23743367

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
USA SEALING HTTPS://USASEALING.COM
最低订购量
EAN条码
0193005304522
重量 / Kilogram
0.315
Product Group - BDI
F02172
名称
Fitting
关键字串
Connector Tube
产品明细
Tube Connector Fitting
产品规格
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 6" Length Straight, 1-1/2" Tube Outside Diameter
详细描述
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 6" Length Straight, 1-1/2" Tube Outside Diameter, Connect Straight to Straight Runs of Tubing, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished On The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup