USA SEALING
USA SEALING
ZUSA-STF-QC-38
USA SEALING USA SEALING
描述
USA SEALING ZUSA-STF-QC-38
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 8" Length Straight, 2" Tube Outside Diameter, Connect Straight to Straight Runs of Tubing, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished On The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup
制造商部件号
ZUSA-STF-QC-38
BDI部件号
23743403
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/ZUSA-STF-QC-38/p/23743403
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005304621
重量 / Kilogram
0.495
Product Group - BDI
F02172
名称
Fitting
关键字串
Connector Tube
产品明细
Tube Connector Fitting
产品规格
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 8" Length Straight, 2" Tube Outside Diameter
详细描述
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, 8" Length Straight, 2" Tube Outside Diameter, Connect Straight to Straight Runs of Tubing, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished On The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup