https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154846-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg3MTV8aW1hZ2UvanBlZ3xhREEzTDJnek5DOHhNREUwTVRjMU9UQTBOVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE5EWmZNekF3V0RNd01DNXFjR2N8MjEyYjRhZjVlZmM2MjA4OGZmYWM3MTc5OTBiY2U0NjY3ZDBmNzdhZmExNzY3MTNmZGNjNzQ2ZWVhZTZiMzdlMA
PARKER
PARKER
003381100
PARKER PARKER
描述
PARKER 003381100
Needle Valve; 2 Port; 1/8" FNPT Port; 18SCFM Flow Rate; 2.03" Overall Height; Knob Operated; Brass; 250PSI Maximum Operating Pressure
制造商部件号
003381100
BDI部件号
25154846
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/003381100/p/25154846
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.302
Product Group - BDI
F02352
名称
Valve
关键字串
Needle
产品明细
Needle Valve
产品规格
2 Port; 1/8" FNPT Port; 18SCFM Flow Rate; 2.03" Overall Height; Knob Operated; Brass; 250PSI Maximum Operating Pressure
详细描述
Needle Valve; 2 Port; 1/8" FNPT Port; 18SCFM Flow Rate; 2.03" Overall Height; Knob Operated; Brass; 250PSI Maximum Operating Pressure