

PERMA
PERMA
104889
PERMA PERMA
描述
PERMA 104889
Oil Retaining Valve; G1/4 Male X G1/4 Female Port; Up to 60 Degree C; Stainless Steel Material
制造商部件号
104889
BDI部件号
25134523
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/104889/p/25134523
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Retaining
产品明细
Oil Retaining Valve
产品规格
G1/4 Male X G1/4 Female Port; Up to 60 Degree C; Stainless Steel Material
详细描述
Oil Retaining Valve; G1/4 Male X G1/4 Female Port; Up to 60 Degree C; Stainless Steel Material