https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110639-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDV8aW1hZ2UvanBlZ3xhREkwTDJoaE9DOHhNREEzTmpVMk9UWXpNamM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBMk16bGZNekF3V0RNd01DNXFjR2N8YmJjZjYxMjFjMmM5MTRlZTExOTJlOGVkZDc0NTRlNzJhMDRiZmY5NDY1ZjkxMmI1ZjllMGRhOTM1Njk2MTYyMA
HUMPHREY FLUID POWER
HUMPHREY FLUID POWER
125A 3 10 20
HUMPHREY FLUID POWER HUMPHREY FLUID POWER
描述
HUMPHREY FLUID POWER 125A 3 10 20
Diaphragm Poppet Valve; 1/8" NPSF Port; 3 Port; 2 Position; Single Pilot; Normally Closed; Inline Type; Direct Piping; 1-1/2" X 1.19" Diameter; 0.3Cv Flow Capacity; 0 to 125PSI Pressure Range; 0 to 225 Degree C Ambient Temperature Range; Zinc Plated Steel; Buna N Wetted Material; Air Inert Gas Media
制造商部件号
125A 3 10 20
BDI部件号
25110639
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/125A-3-10-20/p/25110639
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Diaphragm Poppet
产品明细
Diaphragm Poppet Valve
产品规格
1/8" NPSF Port; 3 Port; 2 Position; Single Pilot; Normally Closed; Inline Type; Direct Piping; 1-1/2" X 1.19" Diameter; 0.3Cv Flow Capacity; 0 to 125PSI Pressure Range; 0 to 225 Degree C Ambient Temperature Range; Zinc Plated Steel; Buna N Wetted Material; Air Inert Gas Media
详细描述
Diaphragm Poppet Valve; 1/8" NPSF Port; 3 Port; 2 Position; Single Pilot; Normally Closed; Inline Type; Direct Piping; 1-1/2" X 1.19" Diameter; 0.3Cv Flow Capacity; 0 to 125PSI Pressure Range; 0 to 225 Degree C Ambient Temperature Range; Zinc Plated Steel; Buna N Wetted Material; Air Inert Gas Media