

HUMPHREY FLUID POWER
HUMPHREY FLUID POWER
125B-3-10-21
HUMPHREY FLUID POWER HUMPHREY FLUID POWER
描述
HUMPHREY FLUID POWER 125B-3-10-21
Mechanical Valve; 3 Port; 3 Way; 2 Position; 1/8" FNPT Port; Normal Closed Function; Roller Ball Operated; Air/Inert Gas Fluid; 0 to 125PSI Pressure Range; -20 to 225 Degree F Temperature Range; 18CFM Flow at 100PSI; 510 LPM; 0.3Cv Flow; 1.52" Height; 1.16" Diameter; Mounting Base; Diaphragm-Poppet
制造商部件号
125B-3-10-21
BDI部件号
25124690
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/125B-3-10-21/p/25124690
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Mechanical
产品明细
Mechanical Valve
产品规格
3 Port; 3 Way; 2 Position; 1/8" FNPT Port; Normal Closed Function; Roller Ball Operated; Air/Inert Gas Fluid; 0 to 125PSI Pressure Range; -20 to 225 Degree F Temperature Range; 18CFM Flow at 100PSI; 510 LPM; 0.3Cv Flow; 1.52" Height; 1.16" Diameter; Mounting Base; Diaphragm-Poppet
详细描述
Mechanical Valve; 3 Port; 3 Way; 2 Position; 1/8" FNPT Port; Normal Closed Function; Roller Ball Operated; Air/Inert Gas Fluid; 0 to 125PSI Pressure Range; -20 to 225 Degree F Temperature Range; 18CFM Flow at 100PSI; 510 LPM; 0.3Cv Flow; 1.52" Height; 1.16" Diameter; Mounting Base; Diaphragm-Poppet