

HUMPHREY FLUID POWER
HUMPHREY FLUID POWER
125LA31020
HUMPHREY FLUID POWER HUMPHREY FLUID POWER
描述
HUMPHREY FLUID POWER 125LA31020
Diaphragm-Poppet Valve; 1/8" NPSF Port; 3 Port; 2 Position; Single Pilot | Normally Closed; Direct Piping Inline; Air Media; xUltra Low Air Piloted Operation; 0.23 CV Flow Capacity; 10 Micron Maximum; 30 to 125PSI Pressure Range; Brass | Aluminum | SST | Buna N Wetted Material
制造商部件号
125LA31020
BDI部件号
25122666
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/125LA31020/p/25122666
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Diaphragm-Poppet
产品明细
Diaphragm-Poppet Valve
产品规格
1/8" NPSF Port; 3 Port; 2 Position; Single Pilot | Normally Closed; Direct Piping Inline; Air Media; xUltra Low Air Piloted Operation; 0.23 CV Flow Capacity; 10 Micron Maximum; 30 to 125PSI Pressure Range; Brass | Aluminum | SST | Buna N Wetted Material
详细描述
Diaphragm-Poppet Valve; 1/8" NPSF Port; 3 Port; 2 Position; Single Pilot | Normally Closed; Direct Piping Inline; Air Media; xUltra Low Air Piloted Operation; 0.23 CV Flow Capacity; 10 Micron Maximum; 30 to 125PSI Pressure Range; Brass | Aluminum | SST | Buna N Wetted Material