

BDI APPROVED
BDI APPROVED
19-4-4SLE(8)
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 19-4-4SLE(8)
Ball Check Valve; 8" Flange Size; Stainless Steel; Elastomer Hinge; EPDM Seal; 150PSI Maximum Pressure
制造商部件号
19-4-4SLE(8)
BDI部件号
25128899
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/19-4-4SLE(8)/p/25128899
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Check Ball
产品明细
Ball Check Valve
产品规格
8" Flange Size; Stainless Steel; Elastomer Hinge; EPDM Seal; 150PSI Maximum Pressure
详细描述
Ball Check Valve; 8" Flange Size; Stainless Steel; Elastomer Hinge; EPDM Seal; 150PSI Maximum Pressure