对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1IN RE1DA01CJJST https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092917-300X300.jpg?context=bWFzdGVyfHJvb3R8ODE5MHxpbWFnZS9qcGVnfGFHWTJMMmhsTlM4eE1EQTNOalU1TWpjek5ESXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVEk1TVRkZk16QXdXRE13TUM1cWNHY3xmNDI5ODNlMDhmZDFmNzNkMjAwODUyMDVlY2JlYTBmYjNlYmRjZGJhNzJmMTQzOWQ2M2QyNTYyNGUzYTQyYmM5
25092917 液压和气动阀门 

JAMESBURY VALVES JAMESBURY VALVES

1IN RE1DA01CJJST

描述

JAMESBURY VALVES 1IN RE1DA01CJJST

Ball Valve; 1" Size; Class 300; Wafer End Connection; Stainless Steel Material; Stainless Steel Cobalt Based Seat Material; PTFE V-Ring; 2.52" Width; 4.02" Length; 10.72" Height

制造商部件号

1IN RE1DA01CJJST

BDI部件号
25092917

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
JAMESBURY VALVES
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Ball
产品明细
Ball Valve
产品规格
1" Size; Class 300; Wafer End Connection; Stainless Steel Material; Stainless Steel Cobalt Based Seat Material; PTFE V-Ring; 2.52" Width; 4.02" Length; 10.72" Height
详细描述
Ball Valve; 1" Size; Class 300; Wafer End Connection; Stainless Steel Material; Stainless Steel Cobalt Based Seat Material; PTFE V-Ring; 2.52" Width; 4.02" Length; 10.72" Height