

HUMPHREY FLUID POWER
HUMPHREY FLUID POWER
250E1-3-11-21-36-120/50/60
HUMPHREY FLUID POWER HUMPHREY FLUID POWER
描述
HUMPHREY FLUID POWER 250E1-3-11-21-36-120/50/60
Solenoid Valve; Single Solenoid; 3 Port; 3 Way; 2 Position; 1/4" FNPT Port; 120VAC at 50/60HZ Voltage; Normally Open; Conduit; Air Pilot; Spring Return; Air/Inert Gas Fluid; 30 to 100 PSI Pressure Range; 0 to 125 Degree F Temperature Range; 50CFM Flow at 100PSI; 1.61" Width; 1.56" Diameter; Diaphragm Poppet
制造商部件号
250E1-3-11-21-36-120/50/60
BDI部件号
25143595
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/250E1-3-11-21-36-120-50-60/p/25143595
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; 3 Port; 3 Way; 2 Position; 1/4" FNPT Port; 120VAC at 50/60HZ Voltage; Normally Open; Conduit; Air Pilot; Spring Return; Air/Inert Gas Fluid; 30 to 100 PSI Pressure Range; 0 to 125 Degree F Temperature Range; 50CFM Flow at 100PSI; 1.61" Width; 1.56" Diameter; Diaphragm Poppet
详细描述
Solenoid Valve; Single Solenoid; 3 Port; 3 Way; 2 Position; 1/4" FNPT Port; 120VAC at 50/60HZ Voltage; Normally Open; Conduit; Air Pilot; Spring Return; Air/Inert Gas Fluid; 30 to 100 PSI Pressure Range; 0 to 125 Degree F Temperature Range; 50CFM Flow at 100PSI; 1.61" Width; 1.56" Diameter; Diaphragm Poppet