

JAMESBURY VALVES
JAMESBURY VALVES
3/4IN 9FB-2236XTB
JAMESBURY VALVES JAMESBURY VALVES
描述
JAMESBURY VALVES 3/4IN 9FB-2236XTB
Ball Valve; 3/4" FNPT; 2000PSI CWP Working Pressure Rating; Carbon Steel Body Material; 316 Stainless Steel Ball and Stem Material; Xtreme Seat
制造商部件号
3/4IN 9FB-2236XTB
BDI部件号
25092919
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/3-4IN-9FB-2236XTB/p/25092919
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Ball
产品明细
Ball Valve
产品规格
3/4" FNPT; 2000PSI CWP Working Pressure Rating; Carbon Steel Body Material; 316 Stainless Steel Ball and Stem Material; Xtreme Seat
详细描述
Ball Valve; 3/4" FNPT; 2000PSI CWP Working Pressure Rating; Carbon Steel Body Material; 316 Stainless Steel Ball and Stem Material; Xtreme Seat