HUMPHREY FLUID POWER
HUMPHREY FLUID POWER
31P
HUMPHREY FLUID POWER HUMPHREY FLUID POWER
描述
HUMPHREY FLUID POWER 31P
Flow Control Valve; Flow Control; 1/8" NPSF Port; 3 Port - 3 Way; 2 Position; Pneumatic; Pushbutton/Spring Return; 125 PSI; -20 To 180 Deg F; Buna-N Seal; Aluminum
制造商部件号
31P
BDI部件号
18487662
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/31P/p/18487662
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 20 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Flow Control
产品明细
Flow Control Valve
产品规格
Flow Control; 1/8" NPSF Port; 3 Port - 3 Way; 2 Position; Pneumatic; Pushbutton/Spring Return; 125 PSI; -20 To 180 Deg F; Buna-N Seal; Aluminum
详细描述
Flow Control Valve; Flow Control; 1/8" NPSF Port; 3 Port - 3 Way; 2 Position; Pneumatic; Pushbutton/Spring Return; 125 PSI; -20 To 180 Deg F; Buna-N Seal; Aluminum