https://www.bdiexpress.com/medias/INDXXXXXXXXX-27440160-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODd8aW1hZ2UvanBlZ3xhRGMyTDJnMFpTOHhNRFF4T0RZeU5Ea3lNVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRBeE5qQmZNekF3ZURNd01DNXFjR2N8N2RlMDEzNDU3ZjFmZGE4NmM2MzEzMmZkZjMwM2FlOTc1MTJiYWY3ZDhmNjUyYTk0ZTEzZGRhNGU3MWZlNGZlYw
MAC VALVES
MAC VALVES
45A-LAC-DAAJ-1KD
MAC VALVES MAC VALVES
描述
MAC VALVES 45A-LAC-DAAJ-1KD
Solenoid Valve; Single Solenoid; 4 Port; 2 Position; 1/8" NPTF Port; 110/120VAC at 50/60HZ Voltage; Spring Return; Non-Locking Recessed Manual Operator; Balanced Poppet; Square Connector with Light; Base Mounted; Compressed Air/Vacuum/Inert Gas Fluid; Vacuum to 120PSI Pressure; 0 to 120 Degree F Temperature Range
制造商部件号
45A-LAC-DAAJ-1KD
BDI部件号
27440160
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/45A-LAC-DAAJ-1KD/p/27440160
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; 4 Port; 2 Position; 1/8" NPTF Port; 110/120VAC at 50/60HZ Voltage; Spring Return; Non-Locking Recessed Manual Operator; Balanced Poppet; Square Connector with Light; Base Mounted; Compressed Air/Vacuum/Inert Gas Fluid; Vacuum to 120PSI Pressure; 0 to 120 Degree F Temperature Range
详细描述
Solenoid Valve; Single Solenoid; 4 Port; 2 Position; 1/8" NPTF Port; 110/120VAC at 50/60HZ Voltage; Spring Return; Non-Locking Recessed Manual Operator; Balanced Poppet; Square Connector with Light; Base Mounted; Compressed Air/Vacuum/Inert Gas Fluid; Vacuum to 120PSI Pressure; 0 to 120 Degree F Temperature Range