https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087676-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MTF8aW1hZ2UvanBlZ3xhRGRpTDJnNE5DOHhNREEzTmpNNU1qSTVNak00TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjMk56WmZNekF3V0RNd01DNXFjR2N8NDU3NzQ1MWVjZGVhYjNhNjQ4OTQwN2JhN2Y0ZDgwYzZjYzM1ZGVjYmY3MGFhYTI0NjlhMDUzYTJhZTEyNGQ1MQ
JAMESBURY VALVES
JAMESBURY VALVES
4IN 815L-11-22HBXZ
JAMESBURY VALVES JAMESBURY VALVES
描述
JAMESBURY VALVES 4IN 815L-11-22HBXZ
Butterfly Valve; 4" Nominal Size; ANSI Class 150; Single Flange Lugged; Non Fire-Tite Standard Seat; Carbon Steel Material; 316 Stainless Steel Disc; 17-4 PH Shaft; Xtreme Seat and Carbon-Filled Enhanced PTFE Seal
制造商部件号
4IN 815L-11-22HBXZ
BDI部件号
25087676
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/4IN-815L-11-22HBXZ/p/25087676
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Butterfly
产品明细
Butterfly Valve
产品规格
4" Nominal Size; ANSI Class 150; Single Flange Lugged; Non Fire-Tite Standard Seat; Carbon Steel Material; 316 Stainless Steel Disc; 17-4 PH Shaft; Xtreme Seat and Carbon-Filled Enhanced PTFE Seal
详细描述
Butterfly Valve; 4" Nominal Size; ANSI Class 150; Single Flange Lugged; Non Fire-Tite Standard Seat; Carbon Steel Material; 316 Stainless Steel Disc; 17-4 PH Shaft; Xtreme Seat and Carbon-Filled Enhanced PTFE Seal