对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

4VS-C-O-120/60 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25151295-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mzh8aW1hZ2UvanBlZ3xhR1ZtTDJoaU55OHhNREUwTWpFNU56ZzBNVGsxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRFeU9UVmZNekF3V0RNd01DNXFjR2N8YjBjNGNiYTdjMDZlNDI4MzU5YzYxMjc2NDI5ZmVjYWQ3ZTM5YzBkNWRiNWY5YTQ1OWZmMWYwMjZkMDI4ODE5NQ
25151295 液压和气动阀门 

ALLENAIR ALLENAIR

4VS-C-O-120/60

描述

ALLENAIR 4VS-C-O-120/60

Solenoid Valve; Single Solenoid; 4 Way; 2 Position; 1/8" NPT Port; 120VAC at 60HZ Voltage; Direct Acting; -10 to 190 Degree F Temperature Range; Vacuum to 150 PSI Pressures; 5/64" Orifice Diameter; 0.12 Cv; High Tensile Manganese Bronze Slider; Hard Coated Aluminum Slider Base

制造商部件号

4VS-C-O-120/60

BDI部件号
25151295

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
ALLENAIR CORP
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; 4 Way; 2 Position; 1/8" NPT Port; 120VAC at 60HZ Voltage; Direct Acting; -10 to 190 Degree F Temperature Range; Vacuum to 150 PSI Pressures; 5/64" Orifice Diameter; 0.12 Cv; High Tensile Manganese Bronze Slider; Hard Coated Aluminum Slider Base
详细描述
Solenoid Valve; Single Solenoid; 4 Way; 2 Position; 1/8" NPT Port; 120VAC at 60HZ Voltage; Direct Acting; -10 to 190 Degree F Temperature Range; Vacuum to 150 PSI Pressures; 5/64" Orifice Diameter; 0.12 Cv; High Tensile Manganese Bronze Slider; Hard Coated Aluminum Slider Base