https://www.bdiexpress.com/medias/INDXXXXXXXXX-25164843-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5Nzl8aW1hZ2UvanBlZ3xhR0V4TDJneVl5OHhNRFF4T0RZME5ERTRPVEl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpRNE5ETmZNekF3ZURNd01DNXFjR2N8YjlkNzc4YzA1Y2E2YzE3MjUzNjVhZmFkNTRjZDU5MWEzNjVhYmQxZDdjYTRkNTEwYjE4MzRhZmQzOTMzNGMyNQ
BOSCH REXROTH
BOSCH REXROTH
4WEH22E7X/6EW110N9ETDAL/B10
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH 4WEH22E7X/6EW110N9ETDAL/B10
Solenoid Valve; Double Solenoid; 4 Port; 4 Way; 3 Position; 110VAC at 50/60HZ Voltage; 1MM Throttle Insert; Internal Pilot; Concealed Manual Override; NBR Seal; 280Bar Maximum Operating Pressure; Electrohydraulic; High Performance
制造商部件号
4WEH22E7X/6EW110N9ETDAL/B10
BDI部件号
27462683
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/4WEH22E7X-6EW110N9ETDAL-B10/p/27462683
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Double Solenoid; 4 Port; 4 Way; 3 Position; 110VAC at 50/60HZ Voltage; 1MM Throttle Insert; Internal Pilot; Concealed Manual Override; NBR Seal; 280Bar Maximum Operating Pressure; Electrohydraulic; High Performance
详细描述
Solenoid Valve; Double Solenoid; 4 Port; 4 Way; 3 Position; 110VAC at 50/60HZ Voltage; 1MM Throttle Insert; Internal Pilot; Concealed Manual Override; NBR Seal; 280Bar Maximum Operating Pressure; Electrohydraulic; High Performance