

SPIRAX SARCO
SPIRAX SARCO
55227
SPIRAX SARCO SPIRAX SARCO
描述
SPIRAX SARCO 55227
Pressure Reducing Valve; 2" NPT; 250PSI Pressure; 450 Degree F Temperature; 25P Series; Pilot Operated Pressure; Cast Iron; Steam Media
制造商部件号
55227
BDI部件号
25166955
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/55227/p/25166955
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Pressure Reducing
重量/磅
63.95
产品明细
Pressure Reducing Valve
产品规格
2" NPT; 250PSI Pressure; 450 Degree F Temperature; 25P Series; Pilot Operated Pressure; Cast Iron; Steam Media
详细描述
Pressure Reducing Valve; 2" NPT; 250PSI Pressure; 450 Degree F Temperature; 25P Series; Pilot Operated Pressure; Cast Iron; Steam Media