

MAC VALVES
MAC VALVES
55B-12-PI-507AA
MAC VALVES MAC VALVES
描述
MAC VALVES 55B-12-PI-507AA
Solenoid Valve; 3 Way; 2 Position; 24VDC; 3/8" FNPTF; Single Solenoid; Internal Pilot Air; Normally Closed; 30 to 150PSI Pressure; Inline Mounting; Recessed Locking Operator With Light; Wiring Box With 1/2" NPS Conduit; Compressed Air; 6W; 2.2Cv Flow; 0 to 120 Degree F
制造商部件号
55B-12-PI-507AA
BDI部件号
21536603
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/55B-12-PI-507AA/p/21536603
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
3 Way; 2 Position; 24VDC; 3/8" FNPTF; Single Solenoid; Internal Pilot Air; Normally Closed; 30 to 150PSI Pressure; Inline Mounting; Recessed Locking Operator With Light; Wiring Box With 1/2" NPS Conduit; Compressed Air; 6W; 2.2Cv Flow; 0 to 120 Degree F
详细描述
Solenoid Valve; 3 Way; 2 Position; 24VDC; 3/8" FNPTF; Single Solenoid; Internal Pilot Air; Normally Closed; 30 to 150PSI Pressure; Inline Mounting; Recessed Locking Operator With Light; Wiring Box With 1/2" NPS Conduit; Compressed Air; 6W; 2.2Cv Flow; 0 to 120 Degree F