https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103472-300X300.jpg?context=bWFzdGVyfHJvb3R8ODY3NnxpbWFnZS9qcGVnfGFHRmpMMmcyT0M4eE1EQTNOalkxTmpNd05ERTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNRE0wTnpKZk16QXdXRE13TUM1cWNHY3wzZmM3ZGI2MzVmZmE2YTNjZTQ4ZWViMWU1Yzc3MWVkMWQ5ZDhjZjdmZWJkMWNhMzc1NTBlYzdhOTU1NDFmZmQx
BURKERT
BURKERT
6525-H04,0-FM14-0000-ZO-024/BA-AA
BURKERT BURKERT
描述
BURKERT 6525-H04,0-FM14-0000-ZO-024/BA-AA
Solenoid Valve; Single Solenoid; 5 Port; 4 Way; 2 Position; 10MM Nominal Size; 24VDC Voltage; 4MM Main Orifice; 2.5 to 10BAR Pressure; -10 to 50 Degree C Temperature; M2 X 20 Mounting; Polyamide Wetted Material; Polyamide Manual Actuation Material; FKM Seat Seal; Direct Acting
制造商部件号
6525-H04,0-FM14-0000-ZO-024/BA-AA
BDI部件号
25103472
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/6525-H04,0-FM14-0000-ZO-024-BA-AA/p/25103472
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; 5 Port; 4 Way; 2 Position; 10MM Nominal Size; 24VDC Voltage; 4MM Main Orifice; 2.5 to 10BAR Pressure; -10 to 50 Degree C Temperature; M2 X 20 Mounting; Polyamide Wetted Material; Polyamide Manual Actuation Material; FKM Seat Seal; Direct Acting
详细描述
Solenoid Valve; Single Solenoid; 5 Port; 4 Way; 2 Position; 10MM Nominal Size; 24VDC Voltage; 4MM Main Orifice; 2.5 to 10BAR Pressure; -10 to 50 Degree C Temperature; M2 X 20 Mounting; Polyamide Wetted Material; Polyamide Manual Actuation Material; FKM Seat Seal; Direct Acting