对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

6LVV-DPS6M https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179484-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3Nzd8aW1hZ2UvanBlZ3xhR0kyTDJnME9TOHhNREk1TkRnM09UZzNPVEU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprME9EUmZNekF3ZURNd01DNXFjR2N8OWUwMzljMGE2NmQyNDgyZjE0M2MxM2FiMmMxODY3MTU4NDQxOWQ5NjE5MjQ1MTg0ZmFjYWY1NzM2ODBjMDQ1Mg
25179484 液压和气动阀门 

SWAGE-LOK SWAGE-LOK

6LVV-DPS6M

描述

SWAGE-LOK 6LVV-DPS6M

Diaphragm Valve; 6MM Tube; Springless; -10 to 150 Degree F Temperature; 2.45MM Length; 3.38" Height; Stainless Steel Body

制造商部件号

6LVV-DPS6M

BDI部件号
25179484

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SWAGE-LOK HYDRAULIC FITTINGS
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Diaphragm
产品明细
Diaphragm Valve
产品规格
6MM Tube; Springless; -10 to 150 Degree F Temperature; 2.45MM Length; 3.38" Height; Stainless Steel Body
详细描述
Diaphragm Valve; 6MM Tube; Springless; -10 to 150 Degree F Temperature; 2.45MM Length; 3.38" Height; Stainless Steel Body