https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092887-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5NjV8aW1hZ2UvanBlZ3xhRFU0TDJnNU1TOHhNREEzTmpVNE9EYzJPVE14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RJNE9EZGZNekF3V0RNd01DNXFjR2N8ODc4YTgwOTFiNDhhOWJmMzA1ZWZjZjE3Zjk3YTA5MTUyNTY4NTYxOWNhNmVlZDkxOGE2OGJlNzIyMzUxN2NmOA
APOLLO VALVES
APOLLO VALVES
70LF-106-01
APOLLO VALVES APOLLO VALVES
描述
APOLLO VALVES 70LF-106-01
Ball Valve; 1/2" FNPT; 600PSI CWP 150PSI SWP; Steel Zinc Plated With Vinyl Handle Material; Full-Port; C27451 Lead-Free Brass Stem Material; C27451 Lead-Free Brass Chrome Plated Ball Material; RPTFE Seat Material; RPTFE Stem Packing; RPTFE Stem Bearing
制造商部件号
70LF-106-01
BDI部件号
25092887
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/70LF-106-01/p/25092887
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Ball
产品明细
Ball Valve
产品规格
1/2" FNPT; 600PSI CWP 150PSI SWP; Steel Zinc Plated With Vinyl Handle Material; Full-Port; C27451 Lead-Free Brass Stem Material; C27451 Lead-Free Brass Chrome Plated Ball Material; RPTFE Seat Material; RPTFE Stem Packing; RPTFE Stem Bearing
详细描述
Ball Valve; 1/2" FNPT; 600PSI CWP 150PSI SWP; Steel Zinc Plated With Vinyl Handle Material; Full-Port; C27451 Lead-Free Brass Stem Material; C27451 Lead-Free Brass Chrome Plated Ball Material; RPTFE Seat Material; RPTFE Stem Packing; RPTFE Stem Bearing