25202267
Hydraulic and Pneumatic Valves
ALFA LAVAL
ALFA LAVAL
7610200SM2H202SRSTESNNN
ALFA LAVAL ALFA LAVAL
Description
7610200SM2H202SRSTESNNN VALVE ; SHUTOFF 2" PORT POLISHED SS 316
Shut-Off Valve; 2" Port Size; Stainless Steel Material; Unique 7000; 2-Port; EPDM Seal; Tri-Clamp; Clamp Connection Type
Part #
7610200SM2H202SRSTESNNN
BDI #
25202267
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/7610200SM2H202SRSTESNNN/p/25202267
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141651
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Shut-Off
Manufacturer URL
https://www.alfalaval.com
Weight / LBS
20
Product Detail
Shut-Off Valve
Product Specification
2" Port Size; Stainless Steel Material; Unique 7000; 2-Port; EPDM Seal; Tri-Clamp; Clamp Connection Type
Long Description
Shut-Off Valve; 2" Port Size; Stainless Steel Material; Unique 7000; 2-Port; EPDM Seal; Tri-Clamp; Clamp Connection Type