https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977111-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNDF8aW1hZ2UvanBlZ3xhR015TDJnMk15OHhNRFExTkRBMk9UTTNPVEV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalE1TnpjeE1URmZNekF3ZURNd01DNXFjR2N8NDUzZGFkNjc4NDlhZGM3ZDI0OGFjZWQ2YjliZDYwZjM5ZTZiNDc2NmM3ZDExNmJiZWIwYjk1YjFmMjBlOWY2Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977111-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNDF8aW1hZ2UvanBlZ3xhR015TDJnMk15OHhNRFExTkRBMk9UTTNPVEV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalE1TnpjeE1URmZNekF3ZURNd01DNXFjR2N8NDUzZGFkNjc4NDlhZGM3ZDI0OGFjZWQ2YjliZDYwZjM5ZTZiNDc2NmM3ZDExNmJiZWIwYjk1YjFmMjBlOWY2Yw
KARCHER CLEANING SYS
KARCHER CLEANING SYS
8.750-299.0
KARCHER CLEANING SYS KARCHER CLEANING SYS
描述
KARCHER CLEANING SYS 8.750-299.0
Unloader Valve; Knob Actuation; 3/8" FNPT Port Type; 2 Port; Brass Body; 4500 PSI Pressure Rating
制造商部件号
8.750-299.0
BDI部件号
24977111
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/8-750-299-0/p/24977111
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Unloader
产品明细
Unloader Valve
产品规格
Knob Actuation; 3/8" FNPT Port Type; 2 Port; Brass Body; 4500 PSI Pressure Rating
详细描述
Unloader Valve; Knob Actuation; 3/8" FNPT Port Type; 2 Port; Brass Body; 4500 PSI Pressure Rating

