

ASCO VALVE
ASCO VALVE
8210P030AC24-120DC24-125/DC
ASCO VALVE ASCO VALVE
描述
ASCO VALVE 8210P030AC24-120DC24-125/DC
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 24 To 120/50-60 VAC - 24 To 120 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Water 150 PSI/Light Oil 100 PSI
制造商部件号
8210P030AC24-120DC24-125/DC
BDI部件号
20692608
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/8210P030AC24-120DC24-125-DC/p/20692608
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
F02352
阀门类型
Solenoid
接口类型
1/2" FNPT
接口数量/通路数
2 Port | 2 Way
位数
2 Position
驱动方式
Solenoid - Air Pilot | Air Pilot - Spring Return
电压
24 To 120/50-60 VAC | 24 To 120 VDC
介质
Hydraulic | Pneumatic
最大压力
Air - Water 150 PSI | Light Oil 100 PSI
工作压力范围
Air - Water 0 To 150 PSI | Light Oil 0 To 100 PSI
英寸 - 公制
Inch
其它特点
5/8" Orifice Size | Normally Open
类别 - BDI
Hydraulic and Pneumatic Valve
名称
Valve
关键字串
Solenoid
详细描述
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 24 To 120/50-60 VAC - 24 To 120 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Water 150 PSI/Light Oil 100 PSI