

ASCO VALVE
ASCO VALVE
8317P035AC100/50 240/60
ASCO VALVE ASCO VALVE
描述
ASCO VALVE 8317P035AC100/50 240/60
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 100/50 VAC - 240/60 VAC; Hydraulic - Pneumatic; Solenoid; Air - Inert Gas - Water 150 PSI/Light Oil 100 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
制造商部件号
8317P035AC100/50 240/60
BDI部件号
20696390
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/8317P035AC100-50-240-60/p/20696390
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
F02352
阀门类型
Solenoid
接口类型
1/4" FNPT
接口数量/通路数
3 Port | 3 Way
位数
2 Position
驱动方式
Solenoid
电压
100/50 VAC | 240/60 VAC
介质
Hydraulic | Pneumatic
最大压力
Air - Inert Gas - Water 150 PSI | Light Oil 100 PSI
工作压力范围
Air - Inert Gas - Water 5 To 150 PSI | Light Oil 10 To 100 PSI
工作温度范围
32 To 180 Deg F
密封类型
Buna-N
阀体材质
Brass
英寸 - 公制
Inch
其它特点
0.2 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid
类别 - BDI
Hydraulic and Pneumatic Valve
名称
Valve
关键字串
Solenoid
详细描述
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 100/50 VAC - 240/60 VAC; Hydraulic - Pneumatic; Solenoid; Air - Inert Gas - Water 150 PSI/Light Oil 100 PSI; 32 To 180 Deg F; Buna-N Seal; Brass