562495
液压和气动阀门
LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
882303
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
描述
LINCOLN INDUSTRIAL 882303
Divider Valve; 10 Maximum Number Of Outlets; 90MM Height; 5076PSI Maximum Operating Pressure; 1/8" BSPP Female Lubricant Inlet; 303 Stainless Steel
制造商部件号
882303
BDI部件号
562495
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/882303/p/562495
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.408
Product Group - BDI
F02234
名称
Valve
关键字串
Divider
产品明细
Divider Valve
产品规格
10 Maximum Number Of Outlets; 90MM Height; 5076PSI Maximum Operating Pressure; 1/8" BSPP Female Lubricant Inlet; 303 Stainless Steel
详细描述
Divider Valve; 10 Maximum Number Of Outlets; 90MM Height; 5076PSI Maximum Operating Pressure; 1/8" BSPP Female Lubricant Inlet; 303 Stainless Steel