对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

A05GD35-1P https://www.bdiexpress.com/medias/INDXXXXXXXXX-24981965-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc4NXxpbWFnZS9qcGVnfGFESXdMMmcxWmk4eE1EYzNNRGczTWpBM05ESTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPREU1TmpWZk16QXdlRE13TUM1cWNHY3xiMWE2ZmFkNTZlYWFkYWIwYThlZTA1ZWRiMGIzYzViOTBmMTVjYjJkN2JmMTM2ZjM5Y2EwMDY1NDdjMmNmNWMx
24981965 液压和气动阀门 

PARKER PARKER

A05GD35-1P

描述

PARKER A05GD35-1P

Solenoid Valve; 5 Port; 3 Position Closed Center; Rc1/8 Port; 24VDC Voltage; Pilot Operated; With Indicator Light and Surge Suppressor; Screw Driver Operated Locking Button Manual Override; Rubber Seal; 0.7MPa Maximum Operating Pressure; Without Sub-Base

制造商部件号

A05GD35-1P

BDI部件号
24981965

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
PARKER
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
5 Port; 3 Position Closed Center; Rc1/8 Port; 24VDC Voltage; Pilot Operated; With Indicator Light and Surge Suppressor; Screw Driver Operated Locking Button Manual Override; Rubber Seal; 0.7MPa Maximum Operating Pressure; Without Sub-Base
详细描述
Solenoid Valve; 5 Port; 3 Position Closed Center; Rc1/8 Port; 24VDC Voltage; Pilot Operated; With Indicator Light and Surge Suppressor; Screw Driver Operated Locking Button Manual Override; Rubber Seal; 0.7MPa Maximum Operating Pressure; Without Sub-Base